1 gal. Liquid Hand Cleaner Squeeze Bottle
Mfr # 323024
Zoro # G3901867
product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Squeeze Bottle
Container Size
1 gal
Fragrance
Orange Citrus
Hygiene Properties
Moisturizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
323024
Zoro #
G3901867
UPC #
00690858092724
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal.
Refill Size
1 gal (3.8 L)
Details
Item
Hand Cleaner
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Orange Citrus
Hygiene Properties
Moisturizing
Hygiene Series
None
Requires Dispenser
No
Packaging Type
Squeeze Bottle
Formula
Lanolin, Citrus Oils
Hygiene Form
Liquid
Color
White
Application
Hand Cleansing
Standards
FDA
Series
MVP
Includes Grit
No
NSF Rating
E4
Manufacturer Dispenser Part Number
600101
Removes
Adhesives, Asphalt, Grease, Grime, Ink, Oil, Paint, Resin, Tar
Product Type
Hand Cleaner
Description
Hand Cleaner, Color White, Form Liquid, Product Type Hand Cleaner, Series MVP, Container Size 1 gal, Container Type Squeeze Bottle, Fragrance Citrus, Hygiene Properties Moisturizing, Waterless, Formula Citrus Oils, Lanolin, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 600101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.