1 gal Liquid Hand Soap Jug
Mfr # 332124
Zoro # G6531730
product price: $99.69
/pk 4, $24.92/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Pleasant
Hygiene Properties
Antibacterial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332124
Zoro #
G6531730
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Pleasant
Hygiene Properties
Antibacterial
Hygiene Series
None
Requires Dispenser
Yes
Packaging Type
Jug
Application
Hand Cleansing
Formula
Benzalkonium Chloride
Color
Blue
Hygiene Form
Liquid
Uses Dispenser
Mfr. No. 600101
Standards
FDA
Features
Solvent-Free
Series
3321
NSF Rating
E4
Product Type
Hand Soap
Includes Grit
No
Manufacturer Dispenser Part Number
666901
Removes
Germs, Grime, Oil
Description
Hand Soap, Color Blue, Form Liquid, Product Type Hand Soap, Series 3321, Container Size 1 gal, Container Type Jug, Fragrance Pleasant, Hygiene Properties Antibacterial, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 666901, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Germs, Grime, Oil, Features Solvent-Free, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.