Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Liquid Hand Soap Jug

  • Mfr # 338724

  • Zoro # G6537358


product price: $138.99
/pk 4, $34.75/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Floral/Pleasant
Hygiene Properties
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338724
Zoro #
G6537358
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Floral/Pleasant
Hygiene Properties
Antibacterial
Hygiene Series
None
Requires Dispenser
Yes
Application
Hand Cleansing
Uses Dispenser
Mfr. No. 600101
Color
Clear
Packaging Type
Jug
Formula
Benzalkonium Chloride
Hygiene Form
Liquid
Standards
FDA
Features
Belongs to Zep GreenLink Line of Environmentally Preferred Products
Series
3387
Removes
Germs, Grease, Grime
Manufacturer Dispenser Part Number
666901
Includes Grit
No
Product Type
Hand Soap
NSF Rating
E4

Description

Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series 3387, Container Size 1 gal, Container Type Jug, Fragrance Floral/Pleasant, Hygiene Properties Antibacterial, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 666901, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Germs, Grease, Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.