1 gal Liquid Hand Soap Pump Bottle
Mfr # 95824
Zoro # G5521172
product price: $130.99
/pk 4, $32.75/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Pump Bottle
Container Size
1 gal
Fragrance
Pleasant
Hygiene Properties
Moisturizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95824
Zoro #
G5521172
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Pleasant
Hygiene Properties
Moisturizing
Requires Dispenser
Yes
Ligature Resistant
No
Hygiene Form
Liquid
Formula
Emollients, Surfactant
Standards
FDA
Series
0958
Application
Hand Cleansing
Features
Imparts a Clean, Soft "feel" to the Hands, Performs as well in Hard as in Soft Water Areas, When Worked onto the Hands, Produces a Thick, Luxurious Lather
Packaging Type
Pump Bottle
Color
White
Includes Grit
No
NSF Rating
E4
Product Type
Hand Soap
Manufacturer Dispenser Part Number
600101
Removes
Grime
Description
Hand Soap, Color White, Form Liquid, Product Type Hand Soap, Series 0958, Container Size 1 gal, Container Type Pump Bottle, Fragrance Pleasant, Hygiene Properties Moisturizing, Formula Emollients, Surfactant, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 600101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grime, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.