Zoro Homepage

1 gal Personal Soaps Bottle

  • Mfr # 1046475

  • Zoro # G7523436


product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Container Size
1 gal
Weight
37.35 lbs
Packaging Type
Bottle
Soap/Lotion Type
Gel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046475
Zoro #
G7523436
UPC #
723783210328
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Cleaner
Container Type
Bottle
Fragrance
Orange
Weight
37.35 lbs
Packaging Type
Bottle
Soap/Lotion Type
Gel
Application
Hand
Color
Orange
For Use On
Grease; Grime; Soil
Cleaner Container Type
Bottle

Description

Zep Professional® Industrial Hand Cleaner, Orange, 1 gal Bottle, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.