Zoro Homepage

1 gal Personal Soaps Bottle

  • Mfr # 318524

  • Zoro # G706480660


product price: $43.39
/ea

Key Features

Form
Liquid
Container Type
Bottle
Container Size
1 gal
Fragrance
Cinnamon
Cleaner Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318524
Zoro #
G706480660
UPC #
690858318541
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Bottle
Fragrance
Cinnamon
Cleaner Container Type
Bottle
Color
Tan
For Use With
Zep® D-4000 Dispenser
Soap/Lotion Type
Liquid
Packaging Type
Bottle
Application
Hand
For Use On
Hand
Standards
USDA Biobased 64%

Description

Heavy duty industrial hand cleaner utilizes the natural cleaning power of soy solvents and abrasive walnut shells to clean the toughest grime and grease. Works to remove stubborn soils such as grease, tar, resins, paints, adhesives, carbon, asphalt and ink. It is enriched with skin softening ingredients to keep hands from drying, and will leave hands soft. Utilizes a soy-based solvent.


  • • Heavy duty industrial hand cleaner utilizes the natural cleaning power of soy solvents and abrasive walnut shells to clean the toughest grime and grease.
  • • Removes stubborn soils such as grease, tar, resins, paints, adhesives, carbon, asphalt and ink.
  • • Enriched with skin softening ingredients to keep hands from drying,
  • • Utilizes a soy-based solvent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.