Zoro Homepage

1 gal Personal Soaps Bottle

  • Mfr # R54824

  • Zoro # G206480658


product price: $39.49
/ea

Key Features

Form
Liquid
Container Type
Bottle
Container Size
1 gal
For Use With
ZepĀ® 600101, 666901
Application
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R54824
Zoro #
G206480658
UPC #
690858754844
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Bottle
Fragrance
Lemon Lime
For Use With
ZepĀ® 600101, 666901
Application
Hand
Cleaner Container Type
Bottle
Soap/Lotion Type
Cream
For Use On
Hand
Packaging Type
Bottle
Color
Teal

Description

Remove dirt, grease, and odors from your hands quickly and effectively. Contains pumice that scrub away tough soils and the lanolin leaves hands soft and smooth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.