1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, PK12
Mfr # 766512
Zoro # G6294150
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
Key Features
Headband Size
1 in
Mop Head Color
Beige
Mop Connection Type
Slide On
Mop Head Material
Cotton
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
766512
Zoro #
G6294150
UPC #
-
Country of Origin
United States
Dimensions
Headband Size
1 in
Wet Mop Tailband Size
6.3 in
Details
Mop Head Color
Beige
Mop Connection Type
Slide On
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Handle Included
No
Ply
1
Wet Mop Tailband
6.25 in
Dry Weight
24 oz
For Use With
Wet Mop Handle
Launderable
No
Chemical Resistant
No
Color
Natural
Material
Cotton
Product Type
Wet Mop Head
Includes Handle
No
Ply Count
1
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 24 oz, Mop End Type Cut, Wet Mop Tailband Size 6.3 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 1, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.