Zoro Homepage

1 qt. Liquid Hand Cleaner Cartridge

  • Mfr # 338901

  • Zoro # G5074163


product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns

Key Features

Form
Liquid, Paste
Container Type
Cartridge
Container Size
1 qt
Fragrance
Pleasant
Hygiene Properties
Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338901
Zoro #
G5074163
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt.

Details

Item
Hand Cleaner
Form
Liquid, Paste
Container Type
Cartridge
Fragrance
Pleasant
Hygiene Properties
Moisturizing
Hygiene Series
Cleanse Heavy
Requires Dispenser
Yes
Packaging Type
Cartridge
Formula
Silicone Compound, Lanolin
Hygiene Form
Liquid
Application
Recommended to Service Stations, Machine Shops, Auto Repair Facilities, Car and Truck Washes, Print Shops, Landscaping Services and Cleaning Services
Color
White
Standards
FDA
Series
3389
Features
Apply Glove at the Beginning of the Day and After Washing Hands
Manufacturer Dispenser Part Number
667301
Removes
Grease, Oil
Includes Grit
No
Product Type
Hand Cleaner
NSF Rating
E4

Description

Hand Lotion Skin Shield, Color White, Form Liquid, Paste, Product Type Hand Cleaner, Series 3389, Container Size 1 qt, Container Type Cartridge, Fragrance Pleasant, Hygiene Properties Moisturizing, Formula Lanolin, Silicone Compound, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 667301, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grease, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.