Zoro Homepage
This item is Discontinued.
Zep 1 qt Liquid Hand Soap Pump Bottle, 12 PK 95301

1 qt Liquid Hand Soap Pump Bottle, 12 PK (Discontinued)

  • Mfr # 95301
  • Zoro # G5520637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95301
Zoro #
G5520637
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt

Details

Formula
Moisturizers
Fragrance
Fresh
Item
Hand Soap
Application
General Skin Cleansing
Hygiene Form
Liquid
Hygiene Properties
Biodegradable
Packaging Type
Pump Bottle
Requires Dispenser
No
Ligature Resistant
No
Color
Green
Form
Liquid

Description

Hand Soap, Color Green, Form Liquid, Fragrance Fresh, Hygiene Properties Biodegradable, Requires Dispenser No, Application General Skin Cleansing, Ligature Resistant No, Individually Wrapped Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.