Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.1 EASY FILL SPRAYER, 32OZ, 8PK

  • Mfr # U43008

  • Zoro # G613754250


product price: $41.35
/pk 8, $5.17/ea

Key Features

For Use With
Use with RTU or concentrated cleaners
Width
11.25 in
Length
4.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U43008
Zoro #
G613754250
UPC #
021709022292
Country of Origin
United States

Dimensions

Width
11.25 in
Length
4.00 in

Details

For Use With
Use with RTU or concentrated cleaners

Description

ZEP Easy Fill Sprayer is strong enough for all day use on commercial jobs or everyday jobs around the house. Use with professional or industrial strength chemicals. The powerful trigger puts out 3x more per stroke than other sprayers, saving you time and reducing fatigue on larger jobs. A fully adjustable nozzle can deliver a fine mist or powerful stream, as far as 30 ft in certain conditions. New wide mouth opening on the bottle makes mixing and easier, reducing spills and eliminating the need for funnels.


  • • EZ ID labels included to identify bottle contents
  • • Easy to read graduated scale for measuring and mixing
  • • 32 oz. capacity is great for most job applications
  • • Powerful stream - Can spray up to 30 ft. in certain conditions
  • • Can be used with bleach, but wash after use for maximum durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.