1200 ml Liquid Hand Soap Cartridge
Mfr # 127216
Zoro # G3900878
product price: $121.99
/pk 4, $30.50/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Pleasant
Hygiene Properties
Moisturizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127216
Zoro #
G3900878
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1,200 mL
Size
1200 ml
Details
Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Pleasant
Hygiene Properties
Moisturizing
Hygiene Series
Fuzion
Requires Dispenser
Yes
Packaging Type
Cartridge
Color
Green
Uses Dispenser
Mfr. No. S93301
Hygiene Form
Liquid
Application
Hand Cleansing
Formula
Emollient, Surfactant
Standards
FDA, Green Seal Standard GS-41A
Series
Fuzion
Features
Fortified with Lotion to Leave Hands Feeling Soft, Compatible with Fuzion Dispensers
NSF Rating
E4
Manufacturer Dispenser Part Number
S93301
Includes Grit
No
Product Type
Hand Soap
Removes
Grime, Oil
Description
Hand Soap, Color Green, Form Liquid, Product Type Hand Soap, Series Fuzion, Container Size 1,200 mL, Container Type Cartridge, Fragrance Pleasant, Hygiene Properties Moisturizing, Formula Emollient, Surfactant, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number S93301, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Green Seal Standard GS-41A, Application Hand Cleansing, NSF Rating E4, Removes Grime, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.