Zoro Homepage

128 oz Personal Soaps Pump Bottle

  • Mfr # 1049469

  • Zoro # G7728145


product price: $135.99
/pk 4, $34.00/ea
Free Shipping & Returns

Key Features

Fragrance
Lemon
Size
128 oz
Features
Pump Not Included
Application
Hand
Packaging Type
Pump Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1049469
Zoro #
G7728145
UPC #
10690858754841
Country of Origin
United States

Dimensions

Size
128 oz

Details

Item
Hand Cleaner
Fragrance
Lemon
Features
Pump Not Included
Application
Hand
Packaging Type
Pump Bottle
For Use On
Dirt; Grease; Grime
Cleaner Container Type
Pump Bottle
Color
Blue
For Use With
Heavy Duty Classic Dispenser
Soap/Lotion Type
Liquid

Description

Zep Professional® Industrial Hand Cleaner, Easy Scrub, 1 gal Bottle, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.