2 gal Handheld Sprayer, Poly, 40 in L Hose, 18 in L Wand, Cone/ Fan/ Jet Nozzle Spray Pattern

  • Mfr # 785501

  • Zoro # G9137805


product price: $60.49
/ea

Key Features

Type
Handheld
Sprayer Pressure Release
No
Tank Material
Poly
Hose Length
40 in
Wand Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785501
Zoro #
G9137805
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
40 in
Wand Length
18 in
Fill Opening Size
1-1/2 in
Pump Length
9 in

Details

Sprayer Tank Capacity
2 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Poly
Wand Material
Plastic
Nozzle Spray Pattern
Cone/ Fan/ Jet
Max Sprayer Pressure
30 psi
Item
Sprayer
In Tank Filter
No
Seal/Gasket Material
Viton(R)
Hose Material
Reinforced PVC
Adjustable Nozzle
Yes
Sprayer Nozzle Material
Brass
Sprayer Application
Commercial and Industrial, Lawn and Garden
Product Type
Handheld Sprayer
Power Source
Manual
Application
Commercial and Industrial, Lawn and Garden
Tank Capacity
2 gal
Basic Power Source
Manual
Mixing System
Ready To Use
Spray Mechanism
Hand-Pump
Pressurizing Method
Manual Pump
Spray Liquid
Non-Foam
Spray Distance - Maximum
16 ft
Nozzle Material
Brass
Chemical Compatibility
Bleach and Disinfectant, Herbicide, Pesticide, Sealants, Curing Compounds, and Form Oils, Acid Stains
Spray Distance - Minimum
6 ft
Sprayer Pressure - Maximum
30 psi
Sprayer Form
Handheld

Description

Handheld Sprayer, Sprayer Type Boom and Spot, Sprayer Application Commercial and Industrial, Lawn and Garden, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter No, Hose Length 3 5/16 in, Fill Opening Size 1 1/2 in, Wand Material Plastic, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 30 psi, Wand Length 18 in, Hose Material Reinforced PVC, Pump Length 9 in, Seal/Gasket Material Viton(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.