Zoro Homepage

20 gal Windshield Washer Drum

  • Mfr # 62950

  • Zoro # G5524519


product price: $530.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Sub-Category
Windshield Washer Fluid
Container Type
Drum
VOC Content
98 %
For Use With
Windshield Cleaning
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62950
Zoro #
G5524519
UPC #
-
Country of Origin
United States

Dimensions

Size/Net Weight
20 gal
Size
20 gal
Container Size
20 gal

Details

Sub-Category
Windshield Washer Fluid
Container Type
Drum
VOC Content
98 %
For Use With
Windshield Cleaning
Color
Blue
Dilution Ratio
1:3 to 1:5
Specific Gravity
0.78
Flash Point (F)
54 Degrees F
Application
Vehicle Windshield
Appearance
Clear Blue Liquid
Dissolves
Soluble
Freezing Point (F)
144 Degrees F
Item
Windshield Washer
Washer Fluid Sub-Category
Additive/Concentrate
Viscosity (SUS @ 100 F)
5
Washer Fluid Type
All Season
Boiling Point (F)
148 Degrees F
Standards
CERCLA, EPCRA, SARA 302, SARA 304, SARA 311/312, SARA 313, TSCA
Flash Point
53 Degrees F
Product Form
Liquid
Features
Designed for Windshield Washer Systems on Buses, Trucks and Automobiles, Does not Harm Rubber, Plastics or Paints When Diluted, Keeps Washer Systems, Including Reservoirs, Pumps, Lines and Jets, Ice-Free During Cold Weather, Contains a Concentrated Mix of Solvents, Detergents and Anti-Freeze Compounds
Net Weight
20 gal
Freezing Point
-35 Degrees F
Recommended Dilution
1:3 to 1:5
Boiling Point
148 Degrees F
Product Type
Windshield Washer Fluid
Series
Klear
VOC Content Weight Percentage
98 %

Description

Windshield Washer, Product Type Windshield Washer Fluid, Series Klear, Container Size 20 gal, Container Type Drum, Product Form Liquid, Color Blue, Freezing Point -35 Degrees F, Properties De-Icer, VOC Content Weight Percentage 98 Percent, Recommended Dilution 1:3 to 1:5, Boiling Point 148 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.