Zoro Homepage
This item is Discontinued.
Zep 20 oz. Brake and Parts Degreaser Can R20201

20 oz. Brake and Parts Degreaser Can (Discontinued)

  • Mfr # R20201
  • Zoro # G2962407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20201
Zoro #
G2962407
UPC #
-
Country of Origin
Unknown

Dimensions

Size
20 oz.

Details

VOC Content
24g/L
Color
Clear
Item
Brake and Parts Degreaser
Standards
VOC Compliant
Container Type
Can

Description

Brake and Parts Degreaser, Container Type Can, Standards VOC Compliant, Color Clear, Specific Gravity -

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.