Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-4/5Wx10-2/5Lx3-4/5H,

  • Mfr # ZPE600101

  • Zoro # G402502260


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
1 gal
Material
Anodized Aluminum; Stainless Steel; Nylon
Color
Black and Silver
Height
3.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPE600101
Zoro #
G402502260
UPC #
690858600103
Country of Origin
United States

Dimensions

Refill Size
1 gal
Height
3.8"
Width
3.8"
Length
10.4"

Details

Item
D-4000 Heavy-Duty Plus Dispenser
Operation Mode
Manual
Material
Anodized Aluminum; Stainless Steel; Nylon
Color
Black and Silver
Features
Heavy Duty; Durable; Corrosion Resistant; Rust Resistant; Abrasion Resistant; Ergonomic Handle
Type
Liquid Soap Dispenser

Description

Dispenser features a durable construction made of anodized aluminum and reinforced nylon for a sturdy, versatile unit that's nearly indestructible. Stainless steel pumping mechanism is resistant to corrosion, rust and abrasion. Four-position, adjustable volume output delivers the right amount of product every time. Ergonomic handle allows hand, wrist or forearm dispensing for easy access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.