Zoro Homepage
This item is Discontinued.
Zep 30 lb Powder Hand Soap Drum 94433

30 lb Powder Hand Soap Drum (Discontinued)

  • Mfr # 94433
  • Zoro # G5519553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94433
Zoro #
G5519553
UPC #
-
Country of Origin
United States

Dimensions

Size
30 lb

Details

Formula
Powder
Fragrance
Pleasant
Item
Hand Soap
Application
Skin Care
Hygiene Form
Powder
Hygiene Properties
Biodegradable
Packaging Type
Drum
Requires Dispenser
No
Form
Liquid
Color
Clear Brown
Ligature Resistant
No
Product Type
Hand Soap

Description

Hand Soap, Color Brown, Form Liquid, Product Type Hand Soap, Series 0944, Container Size 30 lb, Container Type Drum, Fragrance Pleasant, Hygiene Properties Biodegradable, Formula Powder, Requires Dispenser No, Application Skin Care, Ligature Resistant No, Individually Wrapped Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.