30 oz Powder Hand Cleaner Canister
Mfr # 95701
Zoro # G5523123
product price: $180.99
/pk 12, $15.08/ea
Free Shipping & Returns
Key Features
Form
Powder
Container Type
Canister
Container Size
30 oz
Fragrance
Pleasant
Hygiene Properties
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95701
Zoro #
G5523123
UPC #
-
Country of Origin
United States
Dimensions
Container Size
30 oz
Size
30 oz
Details
Item
Hand Cleaner
Form
Powder
Container Type
Canister
Fragrance
Pleasant
Hygiene Properties
None
Requires Dispenser
Yes
Hygiene Form
Powder
Standards
FDA
Features
Built-In Water Softener Increases the Efficiency of the Product in Hard Water Areas, Leaves no Film or Scum in Hot or Cold, Hard or Soft Water, Powder Flows Easily from any Type Powdered Hand Soap Dispenser
Formula
Felspar, Sodium Borate
Series
0957
Ligature Resistant
No
Packaging Type
Canister
Application
Hand Cleansing
Color
White
Includes Grit
Yes
Product Type
Hand Cleaner
NSF Rating
E4
Removes
Grease, Grime
Description
Hand Cleaner, Color White, Form Powder, Product Type Hand Cleaner, Series 0957, Container Size 30 oz, Container Type Canister, Fragrance Pleasant, Hygiene Properties None, Formula Felspar, Sodium Borate, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grease, Grime, Ligature Resistant No
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.