
48 oz. Gel Hand Cleaner Pump Bottle
Mfr # ZUCBHC484
Zoro # G2150698
product price: $55.89
/pk 4, $13.97/eaKey Features
Form
Gel
Container Type
Pump Bottle
Container Size
48 oz
Fragrance
Cherry
Hygiene Properties
Scrubbing Particles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUCBHC484
Zoro #
G2150698
UPC #
021709020816
Country of Origin
United States
Dimensions
Container Size
48 oz
Size
48 oz.
Details
Item
Hand Cleaner
Form
Gel
Container Type
Pump Bottle
Fragrance
Cherry
Hygiene Properties
Scrubbing Particles
Hygiene Series
None
Requires Dispenser
No
Uses Dispenser
No
Color
Red
Hygiene Form
Gel
Formula
Pumice, Petroleum Distillates, Petroleum Naphtha
Application
Adhesives, Asphalt, Carbon, Grease, Inks, Paints, Resins, Tar
Packaging Type
Pump Bottle
Standards
FDA
Includes Grit
Yes
Number of Pumps Included
4
NSF Rating
E4
Product Type
Hand Cleaner
Removes
Adhesives, Asphalt, Grease, Grime, Ink, Oil, Paint, Tar
Description
Hand Cleaner, Color Red, Form Gel, Product Type Hand Cleaner, Series Not Applicable, Container Size 48 oz, Container Type Pump Bottle, Fragrance Cherry, Hygiene Properties Moisturizing, Formula Solvent, Includes Grit Yes, Number of Pumps Included 4, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Adhesives, Asphalt, Grease, Grime, Ink, Oil, Paint, Tar, Features Not Applicable
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.