Zoro Homepage

5 gal. Windshield Washer Fluid Pail

  • Mfr # 062935

  • Zoro # G3901718


product price: $165.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Size
5 gal.
Sub-Category
Windshield Washer Fluid
Boiling Point (F)
64.4 Degrees F
Container Type
Pail
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
062935
Zoro #
G3901718
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Sub-Category
Windshield Washer Fluid
Boiling Point (F)
64.4 Degrees F
Container Type
Pail
Item
Windshield Washer
Color
Blue
Application
Windshield Washer Systems on Buses, Trucks, and Automobiles
Washer Fluid Type
All Season
Freezing Point (F)
144 Degrees F
Standards
CERCLA, EPCRA, SARA 302, SARA 304, SARA 311/312, SARA 313, TSCA
Specific Gravity
0.78
Boiling Point
148 Degrees F
Minimum pH Level
7.5
Recommended Dilution
1:3 to 1:5
Flash Point
53 Degrees F
Freezing Point
-35 Degrees F
Features
Series
Klear
Product Form
Liquid
Product Type
Windshield Washer Fluid
Maximum pH Level
8.5

Description

Windshield Washer, Product Type Windshield Washer Fluid, Series Klear, Container Size 5 gal, Container Type Pail, Product Form Liquid, Color Blue, Freezing Point -35 Degrees F, Properties De-Icer, Recommended Dilution 1:3 to 1:5, Boiling Point 148 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.