Zoro Homepage

500 mL Liquid Hand Soap Pump Bottle

  • Mfr # 338709

  • Zoro # G6558303


product price: $70.99
/pk 6, $11.83/ea

Key Features

Form
Liquid
Container Type
Pump Bottle
Container Size
550 mL
Fragrance
Floral/Pleasant
Hygiene Properties
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338709
Zoro #
G6558303
UPC #
-
Country of Origin
United States

Dimensions

Container Size
550 mL
Size
500 mL

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Floral/Pleasant
Hygiene Properties
Antibacterial
Hygiene Series
None
Requires Dispenser
No
Application
General Skin Cleansing
Color
Light Yellow
Formula
Benzalkonium Chloride
Packaging Type
Pump Bottle
Hygiene Form
Liquid
Standards
FDA
Series
3387
Removes
Germs, Grease, Grime
NSF Rating
E4
Product Type
Hand Soap
Includes Grit
No
Number of Pumps Included
12

Description

Hand Soap, Form Liquid, Product Type Hand Soap, Series 3387, Container Size 550 mL, Container Type Pump Bottle, Fragrance Floral/Pleasant, Hygiene Properties Antibacterial, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included 12, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards FDA, Application Body Cleanser, NSF Rating E4, Removes Germs, Grease, Grime, Individually Wrapped Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.