500 mL Liquid Hand Soap Pump Bottle
Mfr # 339001
Zoro # G5522195
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Pump Bottle
Container Size
550 mL
Fragrance
Cherry
Hygiene Properties
Moisturizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
339001
Zoro #
G5522195
UPC #
-
Country of Origin
United States
Dimensions
Container Size
550 mL
Size
500 mL
Details
Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Cherry
Hygiene Properties
Moisturizing
Requires Dispenser
Yes
Color
Pink
Standards
FDA
Application
Hand Cleansing
Series
3390
Formula
Surfactant
Packaging Type
Pump Bottle
Hygiene Form
Liquid
Ligature Resistant
No
Includes Grit
No
NSF Rating
E4
Removes
Grease, Grime
Number of Pumps Included
12
Product Type
Hand Soap
Description
Hand Soap, Color Pink, Form Liquid, Product Type Hand Soap, Series 3390, Container Size 550 mL, Container Type Pump Bottle, Fragrance Cherry, Hygiene Properties Moisturizing, Formula Surfactant, Includes Grit No, Number of Pumps Included 12, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grease, Grime, Ligature Resistant No, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.