Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R18985
Zoro #
G1669981
UPC #
690858718983
Country of Origin
United States
Dimensions
Size
55 Gal.
Details
VOC Content
748g/L
Container Type
Drum
Application
Automotive Repair Shops, Car and Motorcycle Dealers, Car and Truck Rental and Leasing Service Stations
Specific Gravity
0.75
Freezing Point
Not Determined
Boiling Point
147.2 Degrees F
Color
Clear
Item
Brake Wash Solvent
Sub-Category
Brake Cleaners
Description
Brake Wash Solvent, Container Type Drum, Boiling Point 147.2 Degrees F, Color Clear, Freezing Point Not Determined, Specific Gravity 0.75
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.