Vehicle Wash, Truck and Trailer Wash, 55 gal, Contains Butyl

  • Mfr # J53385
  • Zoro # G5510622
product price: 
$
1,207.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Contains Butyl
Color
Light Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J53385
Zoro #
G5510622
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal
Fits Chest Size
Contains no Phosphates, Caustics, or Acids, Rinses completely and freely, leaving a Film-Free, Shining Surface, Zep X-2601 Penetrates and Loosens Road Film and Bug Residues without Scrubbing, Zep X-2601 Vehicle Wash is a Multi-Purpose, Moderate Foaming, Liquid Detergent

Details

Item
Vehicle Wash
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Contains Butyl
Color
Light Amber
Fragrance
Mild
Removes
Bugs, Road Film
Contains
Chelants, Solvent, Surfactants
pH
13.0 to 14.0 pH
For Use With
Hybrid Washing in Car, Truck, Train and Bus Washing Facilities
Container Type
Drum
Standards
OSHA Compliant
Features
Contains no Phosphates, Caustics, or Acids, Rinses completely and freely, leaving a Film-Free, Shining Surface, Zep X-2601 Penetrates and Loosens Road Film and Bug Residues without Scrubbing, Zep X-2601 Vehicle Wash is a Multi-Purpose, Moderate Foaming, Liquid Detergent
VOC Content Weight Percentage
2 %
Series
X-2601
Use Location
Exterior
Minimum pH Level
13
Maximum pH Level
14
Wire Color
Light Amber

Description

Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Butyl-Free Contains Butyl, Color Light Amber, VOC Content Weight Percentage 2 Percent, Standards OSHA Compliant, Minimum pH Level 13, Maximum pH Level 14, Removes Bugs, Road Film

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews