Vehicle Wash, Truck and Trailer Wash, 275 gal, Butyl-Free
- Mfr # 37689
- Zoro # G5524742
product price:Â
$
3,122.99
/ea
Key Features
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Light Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37689
- Zoro #
- G5524742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 275 gal
Details
- Item
- Vehicle Wash
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Butyl-Free
- Color
- Light Amber
- For Use With
- Auto, Bus, Truck
- pH
- 13.0 to 14.0 pH
- Container Type
- Tote
- Contains
- Alcohols, C10-14, Ethoxylated, Silicic Acid, Sodium Salt, Sodium Xylenesulfonate, Tetrasodium Ethylenediaminetetraacetate
- Removes
- Grease, Mineral Film, Oil, Soil
- Standards
- VOC Compliant
- Minimum pH Level
- 13
- VOC Content Weight Percentage
- 0 %
- Maximum pH Level
- 14
- Series
- TNT - Truck & Trailer Wash
- Use Location
- Exterior
- Wire Color
- Light Amber
Description
Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Tote, Container Size 275 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Light Amber, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 13, Maximum pH Level 14, Removes Grease, Mineral Film, Oil, Soil, Number of Sheets Not Applicable, Roll Length Not Applicable, Series TNT - Truck & Trailer Wash, Sheet Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.