Shop ZEP
See all product information
Create Account
70% HAND SAN GEL D-1000, Quart Size, 4PK
- Mfr # 355810
- Zoro # G924174778
product price:Â
$
52.99
/pk of 4, $13.25/ea
Key Features
Height
6 in
Width
4 in
Fragrance
Light
Material
Gel
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355810
- Zoro #
- G924174778
- UPC #
- 20690858355892
- Country of Origin
- United States
- Fragrance
- Light
- Item
- Hand Sanitizer
- Material
- Gel
- Color
- Clear
Dimensions
- Height
- 6 in
- Width
- 4 in
- Container Size
- 1 qt
Description
Zep Instant Hand Sanitizer Gel 70% Alcohol provides a premium, fast-acting, alcohol-based solution for effective on-the-go germ protection. Formulated with 70% ethyl alcohol to meet FDA requirements, it helps eliminate 99.99% of common microorganisms of public health concern. The thickened gel applies smoothly and dries quickly without leaving a sticky or greasy residue, while its light, clean fragrance helps mask the strong odor typically associated with alcohol sanitizers. Recommended for frequent use, this sanitizer serves as a reliable supplement to regular hand washing and is ideal for high-touch, high-traffic environments such as healthcare facilities, emergency service vehicles, childcare centers, and other settings where hygiene is essential.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.