Zoro Homepage

800 mL Liquid Hand Soap Cartridge

  • Mfr # 91601

  • Zoro # G6534512


product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Cartridge
Container Size
27 oz
Fragrance
Herbal
Hygiene Properties
Alcohol Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91601
Zoro #
G6534512
UPC #
-
Country of Origin
United States

Dimensions

Container Size
27 oz
Size
800 mL

Details

Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Herbal
Hygiene Properties
Alcohol Free
Hygiene Series
None
Requires Dispenser
Yes
Formula
Lotion
Application
Hand Cleansing
Uses Dispenser
Mfr. No. 665401
Color
Pink
Hygiene Form
Liquid
Packaging Type
Cartridge
Standards
FDA
Features
Authorized for Use as a Hand Cleaner for all Departments of Federally Inspected Meat and Poultry Processing Plants
Series
0916
Product Type
Hand Soap
Removes
Grime
NSF Rating
E4
Includes Grit
No
Manufacturer Dispenser Part Number
665401

Description

Hand Soap, Color Pink, Form Liquid, Product Type Hand Soap, Series 0916, Container Size 27 oz, Container Type Cartridge, Fragrance Herbal, Hygiene Properties Alcohol Free, Formula Lotion, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 665401, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.