Zoro Homepage

Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle

  • Mfr # ZUATBC32

  • Zoro # G001712565


product price: $9.65
/ea

Key Features

Size
32 oz
Container Type
Bottle
Fragrance
Mint
Cleaner Form
Gel
Primary Chemical
Amines; Tallow Alkyl; Ethoxylated, Dodecyldimethylamine Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUATBC32
Zoro #
G001712565
UPC #
21709022896
Country of Origin
United States

Dimensions

Size
32 oz

Details

Container Type
Bottle
Item
Cleaners & Detergents
Fragrance
Mint
Cleaner Form
Gel
Primary Chemical
Amines; Tallow Alkyl; Ethoxylated, Dodecyldimethylamine Oxide
For Use On
Rust; Scale; Stains
Application
Toilet Bowls; Urinals
Net Weight
2.5 lbs

Description

ZepĀ® Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.