Zoro Homepage

Air Freshener, Cherry Fragrance, Clear

  • Mfr # 197552

  • Zoro # G5085497


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Type
Spray
Color
Clear
Fragrance
Cherry
VOC Content Weight Percentage
0 %
Maximum pH Level
5.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197552
Zoro #
G5085497
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.75 gal

Details

Type
Spray
Color
Clear
Fragrance
Cherry
Item
Air Freshener
VOC Content Weight Percentage
0 %
Maximum pH Level
5.57
Features
Concentrated, Eliminates Odor from Stale Cigarettes and Cigar Smoke, Body Wastes, Food Spillage, Garbage, Cooked Foods, Perspiration, Pets, and Fire Damage, Environmentally-Friendly, Long-Term Odor Control, No Carcinogens, No Phosphates, Non-Corrosive, Water-Based
Product Form
Liquid
Air Freshener Style
Spray
Container Type
Bottle
VOC Content
0%

Description

Air Freshener, Fragrance Cherry, Container Type Bottle, Container Size 2.75 gal, Air Freshener Form Liquid, Clear, Features Concentrated, Eliminates Odor from Stale Cigarettes and Cigar Smoke, Body Wastes, Food Spillage, Garbage, Cooked Foods, Perspiration, Pets, and Fire Damage, Environmentally-Friendly, Long-Term Odor Control, No Carcinogens, No Phosphates, Non-Corrosive, Water-Based, VOC Content 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.