Zoro Homepage

Air Freshener, Trigger Spray Bottle, PK12

  • Mfr # R61106

  • Zoro # G816312653


product price: $55.99
/pk 12, $4.67/ea

Key Features

Cleaner Chemical Product Grouping
Air Fresheners
Container Size
6 oz
Container Type
Trigger Spray Bottle
Surfaces for Use On
Hard Nonporous Surfaces
Net Weight
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R61106
Zoro #
G816312653
UPC #
10690858754889
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Cleaner Chemical Product Grouping
Air Fresheners
Container Type
Trigger Spray Bottle
Item
Air Freshener
Surfaces for Use On
Hard Nonporous Surfaces
Net Weight
6 oz
Primary Chemical
Alcohol
VOC Content
2.0%
Standards
None
Recommended Dilution
Ready To Use
Fragrance
Citrus Cedarwood

Description

Air Freshener, Air Fresheners, Fragrance Citrus Cedarwood, Container Type Trigger Spray Bottle, Container Size 6 oz, Recommended Dilution Ready To Use, Air Freshener Form Liquid, Hard Nonporous Surfaces, Alcohol, Ready to Use/Concentrated Ready To Use, Net Weight 6 oz, Standards None, VOC Content 2.0 Percent, Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including 1,4-Dioxane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.