Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aircraft Cleaner, 32 oz., PK12

  • Mfr # F52801

  • Zoro # G9185111


product price: $275.99
/pk 12, $23.00/ea
Free Shipping & Returns

Key Features

Fragrance
Cherry
Color
Dark Blue
Recommended Dilution
1:256
Cleaner Form
Liquid
Cleaner Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52801
Zoro #
G9185111
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Size
32 oz.
Container Size
1 qt

Details

Fragrance
Cherry
Color
Dark Blue
Recommended Dilution
1:256
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Surface and Air Deodorant
Container Type
Bottle
For Use On
Aircraft, Aerospace Equipment
Item
Portable Toilet Deodorizer
Removes
Odor
VOC Content
5.60%
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Item - Surface and Air Deodorants
Portable Toilet Deodorizer
Features
Meets Aircraft Toilet Specifications, Biodegradable
Standards
AMS 1476B
Air Freshener Form
Liquid
Surfaces for Use On
Air, Hard Nonporous Surfaces

Description

Portable Toilet Deodorizer, Surface and Air Deodorant, Fragrance Cherry, Container Type Bottle, Container Size 1 qt, Recommended Dilution 1:256, Air Freshener Form Liquid, Dark Blue, Air, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Features Meets Aircraft Toilet Specifications, Biodegradable, Standards AMS 1476B, Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.