
Alkaline Drain Opener Quart Bottle, PK12
Mfr # 1041423
Zoro # G601962896
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
Key Features
Package Type
Bottle
Capacity
32 oz
Weight
42 lbs
Fragrance
Unscented
For Use On
Metal; PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1041423
Zoro #
G601962896
UPC #
-
Country of Origin
United States
Details
Package Type
Bottle
Capacity
32 oz
Weight
42 lbs
Fragrance
Unscented
For Use On
Metal; PVC
Form
Liquid
Application
Drain Cleaner
Description
Opens obstructions due to food grease, food residues, paper and other organic matter. Harmless to pipes and plumbing. Also works effectively as a lift station cleaner by quickly converting grease and organic obstructions into a liquid or soft mass that will easily flow.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.