Shop ZEP
See all product information
Create Account
All Climate Car Wash, Truck and Trailer Wash, 5 gal, Butyl-Free
- Mfr # 38035
- Zoro # G5536927
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Cleaner Type
Truck and Trailer Wash
Container Size
5 gal
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38035
- Zoro #
- G5536927
- UPC #
- -
- Country of Origin
- United States
- Item
- All Climate Car Wash
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Butyl-Free
- Color
- Green
- Fragrance
- Mild
- Container Type
- Pail
- pH
- 9.0 to 10.0 pH
- Contains
- Solvents, Surfactants
- For Use With
- Full Service, Self-Service or Exterior-Only Washes in Both Reclaim or Non-Reclaim Systems, All Car Washes Types
- Removes
- Dirt, Dust, Road Film
- Standards
- VOC Compliant
- Minimum pH Level
- 9
- Use Location
- Exterior
- Maximum pH Level
- 10
- Series
- Megawash
- Features
- Won't Clog Pipes, Nozzles or Equipment, Formulated to Mix readily with Water, Will Wash more than 20,000 Cars, when label directions are Followed, Produces Thick, Stable Foam at use Dilution
- Specific Gravity
- 1.05
- VOC Content Weight Percentage
- 0.01 %
- Wire Color
- Green
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Won't Clog Pipes, Nozzles or Equipment, Formulated to Mix readily with Water, Will Wash more than 20,000 Cars, when label directions are Followed, Produces Thick, Stable Foam at use Dilution
Description
All Climate Car Wash Concentrate, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Green, VOC Content Weight Percentage 0.01 Percent, Standards VOC Compliant, Minimum pH Level 9, Maximum pH Level 10, Removes Dirt, Dust, Road Film
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.