Shop ZEP
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty All Purpose Cleaner, Palletized Tank, 275 gal, Mild
- Mfr # L99389
- Zoro # G4702678
product price:Â
$
2,189.99
/ea
Key Features
Container Size
275 gal
Container Type
Palletized Tank
Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L99389
- Zoro #
- G4702678
- UPC #
- -
- Country of Origin
- United States
- Item
- Heavy Duty Cleaner
- Container Type
- Palletized Tank
- Fragrance
- Mild
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Liquid
- Primary Chemical
- None
- Standards
- UL Listed
- Color
- Clear Yellow
- Surfaces for Use On
- Glass, Laminate, Stainless Steel, Tile
- Effective Temp.
- Room Temperature
- Application
- All Purpose
- Series
- X-111
- Contains
- Sodium Hypochlorite, Potassium Hydroxide
- VOC Content
- 0%
- Flash Point
- None
- Cleaner Chemical Product Grouping
- All Purpose Cleaner
- pH Level
- 13.5, 14
- NSF Rating
- Not Rated
- pH Value
- Alkaline
- Wire Color
- Clear Yellow
Dimensions
- Container Size
- 275 gal
- Size
- 275 gal
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Glass, Laminate, Stainless Steel, Tile, Palletized Tank, 275 gal, Fragrance Mild, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear Yellow, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 13.5, 14, pH Value Alkaline, Product Series X-111
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.