Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287435
Zoro #
G4706853
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
5 gal
Details
Container Type
Bucket
Fragrance
Mild
Recommended Dilution
Ready to Use
Color
Clear
Item
Heavy-Duty All Purpose Cleaner
Standards
UL Listed
Primary Chemical
None
VOC Content
0%
Contains
Sodium Carbonate, Potassium Carbonate, Tetrasodium Ethylenediaminetetraacetate
Cleaner Form
Liquid
Cleaner Container Type
Pail
Item - All Purpose Cleaners
Heavy-Duty All Purpose Cleaner
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Flash Point
None
Effective Temp.
Room Temperature
Application
All Purpose
Surfaces for Use On
Processing Equipment; Walls; Floors; Drains
NSF Rating
Not Rated
pH Value
Alkaline
pH Level
11, 14
Product Series
MicroSolve
Description
Heavy-Duty All Purpose Cleaner, Disinfectants and Sanitizers, Surfaces for Use On Processing Equipment; Walls; Floors; Drains, Bucket, Fragrance Mild, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 11, 14, pH Value Alkaline, Product Series MicroSolve
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.