65 Citrus Foam, All Purpose Cleaner, 18 oz, Aerosol Can, Citrus, 12 PK
Mfr # 3701
Zoro # G5085372
product price: $162.99
/pk 12, $13.58/ea
Free Shipping & Returns
Key Features
Container Size
20 oz
Container Type
Aerosol Can
Cleaner Form
Foam
Fragrance
Citrus
Primary Chemical
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3701
Zoro #
G5085372
UPC #
-
Country of Origin
United States
Dimensions
Container Size
20 oz
Size
20 oz.
Details
Item
All Purpose Cleaner
Container Type
Aerosol Can
Cleaner Form
Foam
Fragrance
Citrus
Primary Chemical
None
Recommended Dilution
Ready to Use
Color
Amber
Surfaces for Use On
It is An Extremely Effective Cleaner/Degreaser for Many Tough Soils, and Can be Used on a Variety of Surfaces
Ready to Use/Concentrated
Ready to Use
Cleaner Chemical Product Grouping
All Purpose Cleaners
Application
Airport Terminal Facilities, Animal Hospital and Veterinarians, Child Day Care Facilities, Eating and Drinking Establishments, Apartment Buildings, Services Stations, Hotels and Motels, Schools and Educational Facilities and Sports and Recreational Clubs, Nursing Homes and Hospitals
Includes Chemical
None
Net Weight
18 oz.
VOC Content
7%
Series
Zep 65
For Use With
Removes most soils from surfaces quickly and completely and wipes or rinses completely
Properties
No Rinse Required, Nonflammable
Nonflammable
Yes
Butyl Free
No
Rinse Required
No
NSF Rating
Not Rated
Description
Multi-Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Aerosol Spray Can, 18 oz, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Foam, Color Amber, Butyl Free No, VOC Content 7 Percent, NSF Rating Not Rated, Product Series Zep 65, Rinse Required No, Nonflammable Yes, Net Weight 1.61 lb, Properties No Rinse Required, Nonflammable, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.