Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, Pail, 5 gal, Slight Butyl

  • Mfr # 085935

  • Zoro # G3901788


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
Fragrance
Slight Butyl
Recommended Dilution
1:8 to 1:50
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085935
Zoro #
G3901788
UPC #
00690858085948
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Item
All Purpose Cleaner
Container Type
Pail
Fragrance
Slight Butyl
Recommended Dilution
1:8 to 1:50
Cleaner Form
Liquid
Primary Chemical
None
Standards
UL Listed
Color
Blue-Green
Surfaces for Use On
Hard Nonporous Surfaces
Cleaner Chemical Product Grouping
All Purpose Cleaners
Includes Chemical
None
Application
Useful in Automotive Repair Shops, Department Stores, Nursing Homes and Hospitals, Child Day Care Services, Eating and Drinking Establishments, Operators of Apartment Buildings, Cleaning and Maintenance Services, Hotels and Motels, Schools and Educational Facilities and Sports and Recreational Clubs
Ready to Use/Concentrated
Ready to Use
Net Weight
48.27 lb
VOC Content
1%
For Use With
Floors, Walls, Unpainted Surfaces, Concrete, Engines, Machinery, Vents, Grills, Ovens, Fans
Series
Formula 50(TM)
NSF Rating
Not Rated
Rinse Required
Yes
Nonflammable
Yes
pH Value
Alkaline
Butyl Free
Yes
Properties
Biodegradable, Butyl Free, Nonflammable
Biodegradable
Yes
pH Level
13

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Butyl, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:8 to 1:50, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Clear Blue/Green, Butyl Free Yes, VOC Content 1 Percent, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series Formula 50(TM), Rinse Required Yes, Nonflammable Yes, Net Weight 48.27 lb, Properties Biodegradable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.