Asphalt Release Agent, Concrete Removers, 55 gal, Butyl-Free
Mfr # F12685
Zoro # G5509572
product price: $1,685.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Cleaner Type
Concrete Removers
Container Size
55 gal
Product Form
Liquid
Base Type
Solvent
Butyl-Free
Butyl-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F12685
Zoro #
G5509572
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Asphalt Release Agent
Cleaner Type
Concrete Removers
Product Form
Liquid
Base Type
Solvent
Butyl-Free
Butyl-Free
Color
Light Amber
Compatible Surface Material
Metal
For Use With
Slip Coat on Beds, Walls and Tailgates of Asphalt Trucks and Equipment to Prevent Adhesion of Asphalt, Building Contractors, Equipment Rental & Leasing, Highway Paving Contractors
Container Type
Drum
Removes
Asphalt
Contains
Solvents, Surfactants
Standards
OSHA Compliant
VOC Content Weight Percentage
0%
Series
X-2400
Use Location
Exterior
Description
Asphalt Release Agent, Cleaner Type Concrete Removers, Base Type Solvent, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Metal, Butyl-Free Butyl-Free, Color Light Amber, VOC Content Weight Percentage 0 Percent, Standards OSHA Compliant, Removes Asphalt, Number of Sheets Not Applicable, Roll Length Not Applicable, Series X-2400, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.