Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Cleaner, 1 gal., Bottle, PK4

  • Mfr # 125423

  • Zoro # G6580889


product price: $97.89
/pk 4, $24.47/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Round Plastic Jug with Handle
Fragrance
Clean and Fresh
Cleaner Form
Liquid
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125423
Zoro #
G6580889
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Round Plastic Jug with Handle
Item
Bathroom Cleaner
Fragrance
Clean and Fresh
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Jug
Color
Green
Recommended Dilution
1:16 to 1:64
VOC Content
0%
Degreaser Container Type
Jug
Includes Chemical
None
Standards
OSHA
Net Weight
9.213 lb
Flash Point
Greater than 93 Degrees C
Nonflammable
Yes
Rinse Required
Yes
Surfaces for Use On
Hard Nonporous Surfaces
pH Level
4.5, 5
NSF Rating
Not Rated
Properties
Nonflammable
pH Value
Neutral
Product Series
Verdiza
Application
Machining Shops, Schools, Automotive Repair Shops, Health Spas / Gymnasiums, Hospitals, Doctor O— offices, Clinics, Restaurants, Building maintenance
For Use With
may be used to clean windows, doors, mirrors, bathrooms, showers, tile and grout. It is also eŽ ective as a general degreaser

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Jug, Container Size 1 gal, Fragrance Lemongrass, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16 to 1:64, Cleaner Form Liquid, Color Green, Product Series Verdiza, VOC Content 0 Percent, pH Level 4.5, 5, pH Value Neutral, Flash Point Greater than 93 Degrees C, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 9.213 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.