Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Cleaner, 1 gal, Bottle, PK4

  • Mfr # 184624

  • Zoro # G8665865


product price: $171.99
/pk 4, $43.00/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Plastic Pail
Fragrance
Wintergreen
Cleaner Form
Liquid
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184624
Zoro #
G8665865
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Plastic Pail
Item
Bathroom Cleaner
Fragrance
Wintergreen
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Toilet and Urinal Cleaner
Cleaner Container Type
Bottle
Color
Lime Green
Recommended Dilution
Ready to Use/1:128
Net Weight
11.025 lb
Application
Recommended for use in industrial bathrooms, showers and public restrooms
Flash Point
106 Degrees F
Standards
OSHA
pH Level
1
Product Series
Ring Master
Nonflammable
Yes
Rinse Required
Yes
NSF Rating
Not Rated
pH Value
Acidic
Properties
Nonflammable
Surfaces for Use On
Hard Nonporous Surfaces
For Use With
Toilet bowls, urinals, shower stalls and most bathrrom metals including aluminum and stainless steel.

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Jug, Container Size 1 gal, Fragrance Wintergreen, Ready to Use/Concentrated Ready to Use/Concentrated, Recommended Dilution Ready to Use/1:128, Cleaner Form Liquid, Color Green, Product Series Ring Master, pH Level 1, pH Value Acidic, Flash Point 106 Degrees F, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 11.025 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.