Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Cleaner, 1 qt., Bottle, PK12

  • Mfr # 118601

  • Zoro # G5069622


product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Size
1 qt.
Container Type
Plastic twist-top bottle
Fragrance
Pine
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118601
Zoro #
G5069622
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt.
Cleaner Container Size
1 qt
Container Size
1 qt

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Plastic twist-top bottle
Item
Bathroom Cleaner
Fragrance
Pine
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Bottle
Color
Light Green
Recommended Dilution
Ready to Use
VOC Content
0%
Net Weight
2.688 lb
Standards
OSHA
Rinse Required
Yes
pH Level
9.5, 10
NSF Rating
Not Rated
Properties
Nonflammable
Surfaces for Use On
Hard Nonporous Surfaces, Plastic
pH Value
Alkaline
Nonflammable
Yes
Product Series
Bestuff LV
Application
Recommended for use in hotels and motels, schools, hospitals, nursing homes, office buildings, restaurants, kitchens, hockey rinks, housekeeping staff, and maintenance contractors.
For Use With
Baths, sinks, toilet bowls, metal parts, pots & pans.

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Plastic, Container Type Bottle, Container Size 1 qt, Fragrance Pine, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Green, Product Series Bestuff LV, VOC Content 0 Percent, pH Level 9.5, 10, pH Value Alkaline, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 2.688 lb, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.