Battery Coat Cleaning Product, 16 oz Aerosol Spray Can, Ready to Use, 12 PK

  • Mfr # 010801

  • Zoro # G3901097


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Automotive Cleaner Item
Battery Corrosion Preventative
Color
Red
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Cleaner Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010801
Zoro #
G3901097
UPC #
-
Country of Origin
Canada

Dimensions

Cleaner Container Size
16 oz
Degreaser Container Size
16 oz.
Container Size
16 oz

Details

Automotive Cleaner Item
Battery Corrosion Preventative
Color
Red
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Chlorinated/Non Chlorinated
Chlorinated
Fragrance
Solvent
Net Weight
16 oz
Recommended Dilution
Ready to Use
Automotive Degreaser Item
Battery Corrosion Preventative
Boiling Point
129.92 Degrees F
Degreaser Container Type
Aerosol Can
Specific Gravity
1.25
Container Type
Aerosol Spray Can
Standards
California Restricted
Removes
Acid Fumes, Dirt, Grease, Moisture, Oil
Item
Cleaning Product
Features
Evaporates Quickly, Leaving a Protective Coating Behind, Helps to Identify Coverage. Packaged in a Handy Aerosol. Saves Time and Labor, Prolongs Battery Terminal and Cable Life by Sealing Out Acid Fumes, Moisture, Dirt, Grease and Oil, Protects Against Corrosion, Remains Flexible at Low Temperatures. will not Crack, Chip, or Peel
Flammability
Flammable
VOC Content Weight Percentage
50 %
Cleaner Type
Battery Cleaner
Product Form
Aerosol
Series
Battery Coat
VOC Content Weight
500 g/L
Base Type
Solvent
Butyl-Free
Contains Butyl

Description

Cleaning Product, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Net Weight 16 oz, Product Form Aerosol, Boiling Point 129.92 Degrees F, Butyl-Free Contains Butyl, Chlorinated/Non Chlorinated Chlorinated, Flammability Flammable, Standards California Restricted, VOC Content Weight 500 g/L, VOC Content Weight Percentage 50 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Battery Cleaner, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.