Zoro Homepage

Bestuff, Scouring Soft Scrub, 1 qt., PK12

  • Mfr # 106601

  • Zoro # G3900780


product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Round Plastic Jug with Handle
Fragrance
Pine
Cleaner Form
Liquid
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106601
Zoro #
G3900780
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Container Size
1 qt

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Round Plastic Jug with Handle
Item
Multi-Purpose Cleaner and Polish
Fragrance
Pine
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Kitchen and Bathroom Cleaner
Cleaner Container Type
Bottle
Color
Light Green
Recommended Dilution
Ready to Use
Standards
OSHA
Net Weight
2.53 lb
Properties
Nonflammable
Product Series
Bestuff
Surfaces for Use On
Hard Nonporous Surfaces, Plastic
Nonflammable
Yes
pH Level
9.5, 10.5
NSF Rating
Not Rated
pH Value
Alkaline
Rinse Required
Yes
Application
hotels & motels, schools, hospitals, nursing homes, office buildings, restaurants, kitchens, hockey rinks, housekeeping staff, and maintenance contractors.
For Use With
can be used on porcelain, marble, tile, stainless steel, chrome, and various soft metals such as bronze, brass, copper, and aluminum

Description

Multi-Surface Bathroom Cleaner, Multi-Purpose Cleaner and Polish, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Plastic, Container Type Bottle, Container Size 1 qt, Fragrance Pine, Ready to Use/Concentrated Ready to Use, Cleaner Form Liquid, Color Green, Product Series Bestuff, pH Level 9.5, 10.5, pH Value Alkaline, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 2.53 lb, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.