Shop ZEP
See all product information
Create Account
BIG ORANGE, Citrus Solvent Degreaser, 15 oz Aerosol Can, Citrus, 12PK
- Mfr # 019-11401
- Zoro # G422449088
product price:Â
$
531.99
/pk of 12, $44.33/ea
Free Shipping & Returns
Key Features
Container Size
15 fl oz
Series
Orange-E
Base Formula
Citrus Based Solvent
Fragrance
Citrus
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 019-11401
- Zoro #
- G422449088
- UPC #
- 690858011404
- Country of Origin
- United States
Dimensions
- Container Size
- 15 fl oz
Details
- Item
- Degreaser
- Series
- Orange-E
- Base Formula
- Citrus Based Solvent
- Fragrance
- Citrus
- Container Type
- Aerosol Spray Can
- Color
- Orange
- Cleaner Form
- Compressed Gas
- For Use on
- Cleaning Dies, Metal Surfaces, Molds, Unpainted Concrete.
- Net Weight
- 15 oz
Description
BIG ORANGE,Citrus Solvent Degreaser, 15 oz Aerosol Can, Citrus
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including beta-Myrcene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.