Big Z Heavy Duty Tractor Trailer Wash, 5 gal Bucket, Concentrated, Water Based

  • Mfr # 37035

  • Zoro # G5073807


product price:  $139.64
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Automotive Cleaner Item
General Purpose Cleaner and Degreaser
Cleaner Container Type
Pail
Flammable/Non Flammable
Non Flammable
Cleaner Container Size
5 gal
Chlorinated/Non Chlorinated
Non-Chlorinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37035
Zoro #
G5073807
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Automotive Cleaner Item
General Purpose Cleaner and Degreaser
Cleaner Container Type
Pail
Flammable/Non Flammable
Non Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Fragrance
Unscented
Net Weight
54.25 lb
Recommended Dilution
Concentrated
Cleaner Form
Liquid
Boiling Point
220 Degrees F
VOC Content
10%
Features
Can be Used in an Automatic Truck Wash or Applied Via a High-Pressure Washer
Application
Fleet/Vehicle
Container Type
Bucket
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Item
Cleaner
Product Series
Big Z
pH Value
Alkaline
pH Level
13 to 13.5
Butyl Free
No
NSF Rating
Not Rated
Biodegradable
No
Nonflammable
Yes
Base Formula
Water Based
Properties
Nonflammable, Plastic Safe
Plastic Safe
Yes
Series
Big Z

Description

Cleaner, Bucket, 5 gal, Net Weight 54.25 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 10 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Fleet/Vehicle, pH Value Alkaline, pH Level 13 to 13.5, CERCLA, OSHA, SARA, TSCA Compliant, Base Formula Water Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series Big Z, Properties Nonflammable, Plastic Safe

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.