Zoro Homepage
This item is Discontinued.
Zep Biological Floor Cleaner, Green, Lemon R17035

Biological Floor Cleaner, Green, Lemon (Discontinued)

  • Mfr # R17035
  • Zoro # G4602202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R17035
Zoro #
G4602202
UPC #
690858717030
Country of Origin
Unknown

Dimensions

Size
5 gal

Details

Item
Biological Floor Cleaner
Color
Green
Fragrance
Lemon
Container Type
Pail
VOC Content
0%
pH Range
8 to 9
Standards
NFPA

Description

Biological Floor Cleaner, Container Type Pail, Standards NFPA, Color Green, Fragrance Lemon, VOC Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.