Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLEACH RESISTANT SPRYR 2.0, 32OZ, 12PK

  • Mfr # ZUPRO2

  • Zoro # G013754249


product price: $85.99
/pk 12, $7.17/ea
Free Shipping & Returns

Key Features

Length
4 in
For Use With
Use with RTU or concentrated cleaners
Width
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUPRO2
Zoro #
G013754249
UPC #
21709024586
Country of Origin
United States

Dimensions

Length
4 in
Width
12.25 in

Details

For Use With
Use with RTU or concentrated cleaners

Description

The newest addition to the Zep sprayer family! We know that pros rely on the right tools to get the job done. This bleach-resistant sprayer stands up to harsh bleach and even sprays upside down for those hard-to-reach spots. Fill with bleach or any of Zeps EPA-registered disinfectants or pro-strength cleaners. Premium components resist bleach for up to 1-year Sprays at any angle even upside down High-Output Sprayer: Delivers more than three cubic centimeters per pull and streams of up to 30-feet


  • • Premium components resist bleach for up to 1-year
  • • Sprays at any angle even upside down
  • • High-Output Sprayer: Delivers more than three cubic centimeters per pull and streams of up to 30-feet
  • • Contains Graduated Measurements On Side: Makes accurate refilling simple
  • • eady-To-Use: Quick identification with designated area for product labeling. Great for commercial and residential use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.