Blue Energy Shower Gel, 1 gal., PK4
Mfr # 146624
Zoro # G3901051
product price: $129.99
/pk 4, $32.50/ea
Free Shipping & Returns
Key Features
Form
Gel
Container Type
Jug
Container Size
1 gal
Fragrance
Pleasant
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146624
Zoro #
G3901051
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Body Wash
Form
Gel
Container Type
Jug
Fragrance
Pleasant
Color
Blue
Requires Dispenser
Yes
Packaging Type
Jug
Hygiene Form
Gel
Hygiene Properties
Moisturizing
Standards
FDA
Application
Hand Cleansing
Formula
Emollient, Surfactant
Removes
Grime
Manufacturer Dispenser Part Number
666901
Product Type
Body Wash
Includes Grit
No
NSF Rating
C2, E4
Series
Blue Energy
Description
Body Wash, Color Blue, Form Gel, Product Type Body Wash, Series Blue Energy, Container Size 1 gal, Container Type Jug, Fragrance Pleasant, Hygiene Properties Moisturizing, Formula Emollient, Surfactant, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 666901, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating C2, E4, Removes Grime, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.