Shop ZEP
See all product information
Create Account
Brake Cleaner, Aerosol Can, 22 oz. Sz, PK12
- Mfr # L93916
- Zoro # G5907227
product price:Â
$
216.99
/pk of 12, $18.08/ea
Free Shipping & Returns
Key Features
Base Type
Solvent
Container Type
Bottle
Container Size
22 oz
Net Weight
22 oz
Product Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L93916
- Zoro #
- G5907227
- UPC #
- -
- Country of Origin
- United States
- Item
- Brake Cleaner,Bottle,22 oz. Size,PK12
- Base Type
- Solvent
- Container Type
- Bottle
- Net Weight
- 22 oz
- Product Form
- Liquid
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Flammability
- Flammable
- Standards
- OSHA Compliant
- VOC Content Weight
- 111.58 g/L
- VOC Content Weight Percentage
- 14.5 %
- Color
- Clear
- Flash Point
- Less Than 0 Degrees F
- Recommended Dilution
- Ready to Use
- Cleaner Type
- Brake Parts Cleaner
- Butyl-Free
- Butyl-Free
- Series
- Kwik Solv
- Wire Color
- Clear
Dimensions
- Container Size
- 22 oz
Description
Brake Cleaner,Bottle,22 oz. Size,PK12, Base Type Solvent, Container Type Bottle, Container Size 22 oz, Net Weight 22 oz, Product Form Liquid, Boiling Point Not Applicable, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA Compliant, VOC Content Weight 111.58 g/L, VOC Content Weight Percentage 14.5 Percent, Cleaner Type Brake Parts Cleaner, Color Clear, Flash Point Less Than 0 Degrees F, Series Kwik Solv, Package Quantity 12
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CT, DE, MD, NH, NJ, NY, OH, RI, UT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.